Motion
67353607

Made in USA
67353607

1/4" Screw, 6/6 Nylon Standard Flat Washer 6.4mm ID x 11.99mm OD, 1.5mm Thick
MI ITEM #11697050
MFR #67353607
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67353607

1/4" Screw, 6/6 Nylon Standard Flat Washer 6.4mm ID x 11.99mm OD, 1.5mm Thick
MI ITEM #11697050
MFR #67353607

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67353607 67353607 1/4X.472X.059T NYL FLA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0590 in1.50 mm
  • Type
    Standard
  • Screw Size
    1/4
  • Outside Diameter
    0.4720 in11.99 in
  • Material Grade
    6/6
  • Inside Diameter
    0.2520 in,6.40 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.005 to 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought