Made in USA 67353888
Made in USA
67353888
2.54mm Thick, Nylon, Standard Countersunk Washer, 3.63mm ID x 11.1mm OD
MI ITEM #11697057
MFR #67353888
List Price
$0.18
/each
List Price
$0.18
/each
2.54mm Thick, Nylon, Standard Countersunk Washer, 3.63mm ID x 11.1mm OD
MI ITEM #11697057
MFR #67353888
Made in USA 67353888
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.54mm Thick, Nylon, Standard Countersunk Washer, 3.63mm ID x 11.1mm OD
MI ITEM #11697057
MFR #67353888

Availability:
In stock
List Price
$0.18
/each
List Price
$0.18
/each
Shipping
Shipping

Overview

Mfr Description
67353888 67353888 6 NYL FINISHING WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern
  • Standard countersunk washers, also known as dimple washers, have a recess that prevents the fastener from splitting or stripping the workpiece material. They are used with countersunk and flathead screws that lie flush against the workpiece.

Specifications

Color
Natural
For Use With
82° Flat Head Screws
Inside Diameter
0.1430 in
Material
Nylon
Material Grade
6/6
Maximum Inside Diameter
0.2000 in
Outside Diameter
0.4370 in
Screw Size
#6
System of Measurement
Inch
Thickness
0.1000 in
Type
Standard Countersunk Washer
Color
Natural
Inside Diameter
0.1430 in

Compliance & Safety Data

Click on an icon to learn more