Motion
67354324

Made in USA
67354324

#4 Screw, 1/32" Shoulder Length, Nylon Shoulder Washer;Natural, 0.235" Flange Diam, 3/64" Flange Thickness, 0.115" ID, 0.145" OD
MI ITEM #11697068
MFR #67354324
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354324

#4 Screw, 1/32" Shoulder Length, Nylon Shoulder Washer;Natural, 0.235" Flange Diam, 3/64" Flange Thickness, 0.115" ID, 0.145" OD
MI ITEM #11697068
MFR #67354324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67354324 67354324 4 NYL SHOULDER WASHER

Specifications

  • Color
    Natural
  • Flange Diameter
    0.2350 in
  • Flange Thickness
    3/64 in
  • Inside Diameter
    0.1150 in
  • Material
    Nylon
  • Outside Diameter
    0.1450 in
  • Screw Size
    #4
  • Shoulder Length
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought