Motion
67354407

Made in USA
67354407

#8 Screw, 1/8" Shoulder Length, Nylon Shoulder Washer;Natural, 11/32" Flange Diam, 1/16" Flange Thickness, 0.173" ID, 0.205" OD
MI ITEM #11697070
MFR #67354407
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354407

#8 Screw, 1/8" Shoulder Length, Nylon Shoulder Washer;Natural, 11/32" Flange Diam, 1/16" Flange Thickness, 0.173" ID, 0.205" OD
MI ITEM #11697070
MFR #67354407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
67354407 67354407 8 NYL SHOULDER WASHER

Specifications

  • Color
    Natural
  • Flange Diameter
    0.3440 in
  • Flange Thickness
    1/16 in
  • Inside Diameter
    0.1730 in
  • Material
    Nylon
  • Outside Diameter
    0.2050 in
  • Screw Size
    #8
  • Shoulder Length
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought