Motion
67354449

Made in USA
67354449

#10 Screw, 9/64" Shoulder Length, Nylon Shoulder Washer;Natural, 0.399" Flange Diam, 1/16" Flange Thickness, 0.2" ID, 0.26" OD
MI ITEM #11697071
MFR #67354449
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354449

#10 Screw, 9/64" Shoulder Length, Nylon Shoulder Washer;Natural, 0.399" Flange Diam, 1/16" Flange Thickness, 0.2" ID, 0.26" OD
MI ITEM #11697071
MFR #67354449

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67354449 67354449 10 NYL SHOULDER WASHER

Specifications

  • Color
    Natural
  • Flange Diameter
    0.3990 in
  • Flange Thickness
    1/16 in
  • Inside Diameter
    0.2000 in
  • Material
    Nylon
  • Outside Diameter
    0.2600 in
  • Screw Size
    #10
  • Shoulder Length
    9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought