Motion
67354563

Made in USA
67354563

#2 Screw, 1/8" Shoulder Length, Nylon Shoulder Washer;Black, 0.181" Flange Diam, 3/64" Flange Thickness, 0.09" ID, 0.12" OD
MI ITEM #11697074
MFR #67354563
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354563

#2 Screw, 1/8" Shoulder Length, Nylon Shoulder Washer;Black, 0.181" Flange Diam, 3/64" Flange Thickness, 0.09" ID, 0.12" OD
MI ITEM #11697074
MFR #67354563

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
67354563 67354563 2 NYL B/O SHOULDER WAS

Specifications

  • Color
    Black
  • Flange Diameter
    0.1810 in
  • Flange Thickness
    3/64 in
  • Inside Diameter
    0.0900 in
  • Material
    Nylon
  • Outside Diameter
    0.1200 in
  • Screw Size
    #2
  • Shoulder Length
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought