Motion
67354647

Made in USA
67354647

#6 Screw, 3/64" Shoulder Length, Nylon Shoulder Washer;Black, 0.29" Flange Diam, 3/64" Flange Thickness, 0.14" ID, 0.17" OD
MI ITEM #11697076
MFR #67354647
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354647

#6 Screw, 3/64" Shoulder Length, Nylon Shoulder Washer;Black, 0.29" Flange Diam, 3/64" Flange Thickness, 0.14" ID, 0.17" OD
MI ITEM #11697076
MFR #67354647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67354647 67354647 6 NYL B/O SHOULDER WAS

Specifications

  • Color
    Black
  • Flange Diameter
    0.2900 in
  • Flange Thickness
    3/64 in
  • Inside Diameter
    0.1400 in
  • Material
    Nylon
  • Outside Diameter
    0.1700 in
  • Screw Size
    #6
  • Shoulder Length
    3/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought