Motion
67354688

Made in USA
67354688

#8 Screw, 1/8" Shoulder Length, Nylon Shoulder Washer;Black, 11/32" Flange Diam, 1/16" Flange Thickness, 0.173" ID, 0.205" OD
MI ITEM #11697077
MFR #67354688
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354688

#8 Screw, 1/8" Shoulder Length, Nylon Shoulder Washer;Black, 11/32" Flange Diam, 1/16" Flange Thickness, 0.173" ID, 0.205" OD
MI ITEM #11697077
MFR #67354688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
67354688 67354688 8 NYL B/O SHOULDER WAS

Specifications

  • Color
    Black
  • Flange Diameter
    0.3440 in
  • Flange Thickness
    1/16 in
  • Inside Diameter
    0.1730 in
  • Material
    Nylon
  • Outside Diameter
    0.2050 in
  • Screw Size
    #8
  • Shoulder Length
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought