1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67354720
#10 Screw, 9/64" Shoulder Length, Nylon Shoulder Washer;Black, 0.399" Flange Diam, 1/16" Flange Thickness, 0.2" ID, 0.26" OD
MI ITEM #
11697078
MFR #
67354720
Price
$0.35
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67354720
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67354720
#10 Screw, 9/64" Shoulder Length, Nylon Shoulder Washer;Black, 0.399" Flange Diam, 1/16" Flange Thickness, 0.2" ID, 0.26" OD
MI ITEM #
11697078
MFR #
67354720
Mfr description
67354720 67354720 10 NYL B/O SHOULDER WA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.35
/each
Add to Cart
Specifications
Dimensions
Flange Diameter
0.3990 in
Flange Thickness
1/16 in
Inside Diameter
0.2000 in
Outside Diameter
0.2600 in
Screw Size
#10
Shoulder Length
9/64 in
Details
Color
Black
Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items