Motion
67354803

Made in USA
67354803

3/8" Screw, 1/32" Shoulder Length, Nylon Shoulder Washer;Black, 0.622" Flange Diam, 3/64" Flange Thickness, 0.383" ID, 0.434" OD
MI ITEM #11697080
MFR #67354803
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67354803

3/8" Screw, 1/32" Shoulder Length, Nylon Shoulder Washer;Black, 0.622" Flange Diam, 3/64" Flange Thickness, 0.383" ID, 0.434" OD
MI ITEM #11697080
MFR #67354803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
67354803 67354803 3/8" NYL B/O SHOULDER

Specifications

  • Color
    Black
  • Flange Diameter
    0.6220 in
  • Flange Thickness
    3/64 in
  • Inside Diameter
    0.3830 in
  • Material
    Nylon
  • Outside Diameter
    0.4340 in
  • Screw Size
    3/8 in
  • Shoulder Length
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought