Motion
67355164

Made in USA
67355164

Round Head Nylon Push Mount Blind Rivet; Nylon Mandrel, 0.093" to 0.35" Grip, 0.38" Head Diam, 0.187" Max Hole Diam, 0.45" Length Under Head, 1/8" Body Diam
Mi Item #11697089
MFR #67355164
Price$0.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355164

Round Head Nylon Push Mount Blind Rivet; Nylon Mandrel, 0.093" to 0.35" Grip, 0.38" Head Diam, 0.187" Max Hole Diam, 0.45" Length Under Head, 1/8" Body Diam
Mi Item #11697089
MFR #67355164

Mfr description
67355164 67355164 .375 HH.080 LL.343 NYL
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.; Push-mount rivets snap into holes using only a finger. They have legs that expand to secure materials and then release when the head is pulled.; Round head types are dome shaped with flat bearing surfaces. They have a higher head height than pan head rivets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/ca

Specifications

Dimensions

  • Grip Range
    0.0930 in
  • Head Diameter
    0.38 in
  • Head Height
    0.08 in
  • Length Under Head
    0.45 in
  • Maximum Hole Diameter
    0.187 in
  • Minimum Hole Diameter
    0.187 in

Details

  • Head Style
    Round
  • Mandrel Material
    Nylon
  • Rivet Material
    Nylon
  • Rivet Type
    Push Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)