Motion
67355289

Made in USA
67355289

Truss Head Nylon Push Mount Blind Rivet; Nylon Mandrel, 0.281" to 1/2" Grip, 0.468" Head Diam, 1/4" Max Hole Diam, 0.62" Length Under Head, 0.15" Body Diam
Mi Item #11697091
MFR #67355289
Price$1.60/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355289

Truss Head Nylon Push Mount Blind Rivet; Nylon Mandrel, 0.281" to 1/2" Grip, 0.468" Head Diam, 1/4" Max Hole Diam, 0.62" Length Under Head, 0.15" Body Diam
Mi Item #11697091
MFR #67355289

Mfr description
67355289 67355289 .470HEADX.620LONG NYL
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.; Push-mount rivets snap into holes using only a finger. They have legs that expand to secure materials and then release when the head is pulled.; Truss head types have low-profile heads that are slightly rounded. They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/ca

Specifications

Dimensions

  • Grip Range
    0.2810 in
  • Head Diameter
    0.468 in
  • Head Height
    0.08 in
  • Length Under Head
    0.62 in
  • Maximum Hole Diameter
    0.25 in
  • Minimum Hole Diameter
    0.25 in

Details

  • Head Style
    Truss
  • Mandrel Material
    Nylon
  • Rivet Material
    Nylon
  • Rivet Type
    Push Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)