Motion
67355404

Made in USA
67355404

0.093" Hole Diam, 0.24" OAL, Split Shank, Nylon Panel Rivet 0.115" Material Thickness, 1/4" Head Diam
MI ITEM #11697094
MFR #67355404
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355404

0.093" Hole Diam, 0.24" OAL, Split Shank, Nylon Panel Rivet 0.115" Material Thickness, 1/4" Head Diam
MI ITEM #11697094
MFR #67355404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67355404 67355404 1/4HEADX.240LONG NYL P
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.2500 in, 1/4 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.0930 in
  • Max Material Thickness
    0.1150 in
  • Minimum Hole Diameter
    0.0930 in
  • Overall Length
    0.2400 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought