Motion
67355727

Made in USA
67355727

0.2" Hole Diam, 0.324" OAL, Split Shank, Nylon Panel Rivet 0.121" Material Thickness, 15/32" Head Diam
MI ITEM #11697102
MFR #67355727
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355727

0.2" Hole Diam, 0.324" OAL, Split Shank, Nylon Panel Rivet 0.121" Material Thickness, 15/32" Head Diam
MI ITEM #11697102
MFR #67355727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67355727 67355727 15/32HEADX.324LONG NYL
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.4688 in, 15/32 in
  • Material
    Nylon
  • Max Material Thickness
    0.1210 in
  • Maximum Hole Diameter
    0.2000 in
  • Minimum Hole Diameter
    0.2000 in
  • Overall Length
    0.3240 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text