Motion
67355768

Made in USA
67355768

0.2" Hole Diam, 0.333" OAL, Split Shank, Nylon Panel Rivet 5/32" Material Thickness, 15/32" Head Diam
MI ITEM #11697103
MFR #67355768
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355768

0.2" Hole Diam, 0.333" OAL, Split Shank, Nylon Panel Rivet 5/32" Material Thickness, 15/32" Head Diam
MI ITEM #11697103
MFR #67355768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67355768 67355768 15/32HEADX.333LONG NYL
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.4688 in, 15/32 in
  • Material
    Nylon
  • Max Material Thickness
    0.1560 in
  • Maximum Hole Diameter
    0.2000 in
  • Minimum Hole Diameter
    0.2000 in
  • Overall Length
    0.3330 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text