Motion
67355800

Made in USA
67355800

0.245" Hole Diam, 1/2" OAL, Split Shank, Nylon Panel Rivet 1/4" Material Thickness, 19/32" Head Diam
MI ITEM #11697104
MFR #67355800
List Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355800

0.245" Hole Diam, 1/2" OAL, Split Shank, Nylon Panel Rivet 1/4" Material Thickness, 19/32" Head Diam
MI ITEM #11697104
MFR #67355800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.65/each for your price

Overview

Mfr description
67355800 67355800 19/32HEADX.497LONG NYL
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.5938 in, 19/32 in
  • Material
    Nylon
  • Max Material Thickness
    0.2500 in
  • Maximum Hole Diameter
    0.2450 in
  • Minimum Hole Diameter
    0.2450 in
  • Overall Length
    0.4970 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text