Motion
67355966

Made in USA
67355966

1/8" to 1/8" Hole Diam, Keyhole Shank, Nylon Panel Rivet 1/8" Material Thickness, 1/4" Head Diam
MI ITEM #11697109
MFR #67355966
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67355966

1/8" to 1/8" Hole Diam, Keyhole Shank, Nylon Panel Rivet 1/8" Material Thickness, 1/4" Head Diam
MI ITEM #11697109
MFR #67355966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
67355966 67355966 1/8"HOLEX1/8"MAX GR NY
  • Keyhole shanks have a keyhole-shaped design in the shank that allows fast, easy fastening.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Head Diameter/Width
    0.2500 in, 1/4 in
  • Material
    Nylon
  • Max Material Thickness
    0.1250 in, 1/8 in
  • Maximum Hole Diameter
    0.1250 in
  • Minimum Hole Diameter
    0.1250 in, 1/8 in
  • Shank Type
    Keyhole
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text