Motion
67356121

Made in USA
67356121

5/32" Hole Diam, Keyhole Shank, Nylon Panel Rivet 5/32" Material Thickness, 5/16" Head Diam
MI ITEM #11697113
MFR #67356121
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67356121

5/32" Hole Diam, Keyhole Shank, Nylon Panel Rivet 5/32" Material Thickness, 5/16" Head Diam
MI ITEM #11697113
MFR #67356121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
67356121 67356121 5/32"HOLEX5/32"MAXGR N
  • Keyhole shanks have a keyhole-shaped design in the shank that allows fast, easy fastening.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Head Diameter/Width
    0.3125 in, 5/16 in
  • Material
    Nylon
  • Max Material Thickness
    0.1563 in, 5/32 in
  • Maximum Hole Diameter
    0.1563 in
  • Minimum Hole Diameter
    0.1563 in, 5/32 in
  • Shank Type
    Keyhole
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text