Motion
67356568

Made in USA
67356568

1/16" to 0.065" Hole Diam, Arrow Shank, Nylon Panel Rivet 1/8" Length Under Head, 0.031" Material Thickness, 0.1" Head Diam
MI ITEM #11697124
MFR #67356568
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67356568

1/16" to 0.065" Hole Diam, Arrow Shank, Nylon Panel Rivet 1/8" Length Under Head, 0.031" Material Thickness, 0.1" Head Diam
MI ITEM #11697124
MFR #67356568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
67356568 67356568 .1HEAD .125 LONG NYL A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.0680 in
  • Head Diameter/Width
    0.1000 in
  • Head Height
    0.0200 in
  • Length Under Head
    0.1250 in
  • Material
    Nylon
  • Max Material Thickness
    0.0310 in
  • Maximum Hole Diameter
    0.0650 in
  • Min Material Thickness
    0.0100 in
  • Minimum Hole Diameter
    0.0620 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text