Motion
67356642

Made in USA
67356642

0.13" to 0.132" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.31" Length Under Head, 1/8" to 0.14" Material Thickness, 0.27" Head Diam
MI ITEM #11697126
MFR #67356642
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67356642

0.13" to 0.132" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.31" Length Under Head, 1/8" to 0.14" Material Thickness, 0.27" Head Diam
MI ITEM #11697126
MFR #67356642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67356642 67356642 .270HEAD .310LONG NYL
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.1620 in
  • Head Diameter/Width
    0.2700 in
  • Head Height
    0.0700 in
  • Length Under Head
    0.3100 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1320 in
  • Max Material Thickness
    0.1400 in
  • Minimum Hole Diameter
    0.1300 in
  • Min Material Thickness
    0.1250 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text