Motion
67356683

Made in USA
67356683

0.145" to 0.15" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.53" Length Under Head, 0.29" to 0.3" Material Thickness, 0.27" Head Diam
MI ITEM #11697127
MFR #67356683
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67356683

0.145" to 0.15" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.53" Length Under Head, 0.29" to 0.3" Material Thickness, 0.27" Head Diam
MI ITEM #11697127
MFR #67356683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67356683 67356683 .270HEAD .530LONG NYL
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.1960 in
  • Head Diameter/Width
    0.2700 in
  • Head Height
    0.0700 in
  • Length Under Head
    0.5300 in
  • Material
    Nylon
  • Max Material Thickness
    0.3000 in
  • Maximum Hole Diameter
    0.1500 in
  • Min Material Thickness
    0.2900 in
  • Minimum Hole Diameter
    0.1450 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text