Motion
67356766

Made in USA
67356766

0.151" to 0.161" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.4" Length Under Head, 1/16" to 0.145" Material Thickness, 0.28" Head Diam
MI ITEM #11697129
MFR #67356766
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67356766

0.151" to 0.161" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.4" Length Under Head, 1/16" to 0.145" Material Thickness, 0.28" Head Diam
MI ITEM #11697129
MFR #67356766

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67356766 67356766 .28 HEAD .4 LONG .145
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.1800 in
  • Head Diameter/Width
    0.2800 in
  • Head Height
    0.0800 in
  • Length Under Head
    0.4000 in
  • Material
    Nylon
  • Max Material Thickness
    0.1450 in
  • Maximum Hole Diameter
    0.1610 in
  • Min Material Thickness
    0.0620 in
  • Minimum Hole Diameter
    0.1510 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text