Motion
67356964

Made in USA
67356964

0.213" to 0.223" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.45" Length Under Head, 1/16" to 1/8" Material Thickness, 0.37" Head Diam
MI ITEM #11697134
MFR #67356964
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67356964

0.213" to 0.223" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.45" Length Under Head, 1/16" to 1/8" Material Thickness, 0.37" Head Diam
MI ITEM #11697134
MFR #67356964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67356964 67356964 .370HEAD .450 LONG NYL
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2270 in
  • Head Diameter/Width
    0.3700 in
  • Head Height
    0.0600 in
  • Length Under Head
    0.4500 in
  • Material
    Nylon
  • Max Material Thickness
    0.1250 in
  • Maximum Hole Diameter
    0.2230 in
  • Min Material Thickness
    0.0620 in
  • Minimum Hole Diameter
    0.2130 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text