Motion
67357046

Made in USA
67357046

1/4" to 0.26" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.63" Length Under Head, 1/8" to 1/4" Material Thickness, 1/2" Head Diam
MI ITEM #11697136
MFR #67357046
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67357046

1/4" to 0.26" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.63" Length Under Head, 1/8" to 1/4" Material Thickness, 1/2" Head Diam
MI ITEM #11697136
MFR #67357046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67357046 67357046 .500 HEAD .630 LONG NY
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2800 in
  • Head Diameter/Width
    0.5000 in, 1/2 in
  • Head Height
    0.0500 in
  • Length Under Head
    0.6300 in
  • Material
    Nylon
  • Max Material Thickness
    0.2500 in
  • Maximum Hole Diameter
    0.2600 in
  • Min Material Thickness
    0.1250 in
  • Minimum Hole Diameter
    0.2500 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text