Motion
67357087

Made in USA
67357087

0.33" to 0.34" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.895" Length Under Head, 1/8" to 0.35" Material Thickness, 0.685" Head Diam
MI ITEM #11697137
MFR #67357087
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67357087

0.33" to 0.34" Hole Diam, Arrow Shank, Nylon Panel Rivet 0.895" Length Under Head, 1/8" to 0.35" Material Thickness, 0.685" Head Diam
MI ITEM #11697137
MFR #67357087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
67357087 67357087 .685 HEAD .895 LONG NY
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.3700 in
  • Head Diameter/Width
    0.6850 in
  • Head Height
    0.0700 in
  • Length Under Head
    0.8950 in
  • Material
    Nylon
  • Max Material Thickness
    0.3500 in
  • Maximum Hole Diameter
    0.3400 in
  • Min Material Thickness
    0.1250 in
  • Minimum Hole Diameter
    0.3300 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text