Motion
67357129

Made in USA
67357129

1/8" Body Diam, Round Acetal Solid Rivet;1/8" Length Under Head, 1/4" Head Diam x 0.068" Head Height
MI ITEM #11697138
MFR #67357129
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67357129

1/8" Body Diam, Round Acetal Solid Rivet;1/8" Length Under Head, 1/4" Head Diam x 0.068" Head Height
MI ITEM #11697138
MFR #67357129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67357129 67357129 1/8X1/8 ACETAL RND HD
  • Round head types are dome shaped with flat bearing surfacesThey have a higher head height than pan head rivets.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.

Specifications

  • Body Diameter
    1/8 in
  • Head Type
    Round
  • Length Under Head
    1/8 in
  • Material
    Acetal
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text