Motion
67357327

Made in USA
67357327

1/8" Body Diam, Round Acetal Solid Rivet;7/16" Length Under Head, 1/4" Head Diam x 0.068" Head Height
Mi Item #11697143
MFR #67357327
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67357327

1/8" Body Diam, Round Acetal Solid Rivet;7/16" Length Under Head, 1/4" Head Diam x 0.068" Head Height
Mi Item #11697143
MFR #67357327

Mfr description
67357327 67357327 1/8X7/16 ACETAL RND HD
  • Round head types are dome shaped with flat bearing surfacesThey have a higher head height than pan head rivets.|Solid rivets are inserted into punched or predrilled holes and are used in structural applicationsThey are extremely strong, permanent fasteners that join different workpieces together such as aircraft panels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Body Diameter
    1/8 in
  • Length Under Head
    7/16 in

Details

  • Head Type
    Round
  • Material
    Acetal
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)