Motion
67387811

Made in USA
67387811

3 Jaws, 3" Diam, Self Centering Manual Lathe Chuck - 5C Mount Spindle, 5/8" Through Hole Diam, Forged Steel
MI ITEM #11697146
MFR #67387811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67387811

3 Jaws, 3" Diam, Self Centering Manual Lathe Chuck - 5C Mount Spindle, 5/8" Through Hole Diam, Forged Steel
MI ITEM #11697146
MFR #67387811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67387811 67387811 3" 3 JAW 5C MNT SELF-C
  • Forged steel or steel chucks have greater accuracy, less wear and can be operated at higher RPM's
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.

Specifications

  • Chuck Size
    3
  • Mount
    5C
  • Includes
    Chuck Key, Extra Chuck Jaws
  • Maximum Jaw Capacity
    2-15/32 in External, 2-3/4 in Internal
  • Minimum Jaw Capacity
    5/64 in External, 63/64 in Internal
  • Number Of Jaws
    3
  • Chuck Diameter
    3 in
  • Chuck Type
    Self-Centering
  • Through Hole Diameter
    5/8 in
  • TIR Repeatability
    0.0030 in
  • Body Material
    Forged Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text