Motion
67387860

Made in USA
67387860

24-1/2" OAL, 5-1/4" Hex Length, 2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Wells Index Variable Speed Mills
Mi Item #11697147
MFR #67387860
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67387860

24-1/2" OAL, 5-1/4" Hex Length, 2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Wells Index Variable Speed Mills
Mi Item #11697147
MFR #67387860

Mfr description
67387860 67387860 WELLS INDEX VARI SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Length
    19-1/4 in
  • Hex Length
    5-1/4 in
  • Overall Length
    24.5000 in, 24-1/2 in
  • Thread Length
    2 in
  • Thread Size
    7/16-20

Details

  • Machine Compatibility
    Wells Index Variable Speed Mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)