Motion
67426403

Made in USA
67426403

7/16-14 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11697181
MFR #67426403
List Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67426403

7/16-14 UNC, 4" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11697181
MFR #67426403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.33/each for your price

Overview

Mfr description
67426403 67426403 7/16-14X4 HX HD CAP SC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1
  • Hex Size
    5/8 in
  • Length
    4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    7/16-14 in
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text