Motion
67427005

Made in USA
67427005

1-8 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11697196
MFR #67427005
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67427005

1-8 UNC, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/2" Hex
MI ITEM #11697196
MFR #67427005

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
67427005 67427005 1-8X2 HX HD CAP SCREWS
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    1-1/2 in
  • Length
    2 in
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Size
    1-8 in
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text