Motion
67431569

Made in USA
67431569

1-14 UNF, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11697306
MFR #67431569
List Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67431569

1-14 UNF, 2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 5 Steel, Zinc-Plated Finish, 1-1/2" Hex
MI ITEM #11697306
MFR #67431569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.98/each for your price

Overview

Mfr description
67431569 67431569 1-14X2 HX HD CAP SCREW
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Zinc-Plated
  • Hex Size
    1-1/2 in
  • Length
    2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Size
    1-14 in
  • Thread Standard
    UNF
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text