Motion
67502120

Made in USA
67502120

1/8" Diam x 1" Long Coiled Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11697349
MFR #67502120
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67502120

1/8" Diam x 1" Long Coiled Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11697349
MFR #67502120

Mfr description
67502120 67502120 1/8X1 COILED SPRING PI
  • Coiled spring pins, also known as spiral pins, are rolled with multiple turns of steel for shock absorbance and additional strengthThey evenly distribute stress across the pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Diameter
    1/8 in
  • Length
    1 in

Details

  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)