Motion
67502609

Made in USA
67502609

5/32" Diam x 2" Long Coiled Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11697361
MFR #67502609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67502609

5/32" Diam x 2" Long Coiled Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11697361
MFR #67502609

Mfr description
67502609 67502609 5/32X2 COILED SPRING P
  • Coiled spring pins, also known as spiral pins, are rolled with multiple turns of steel for shock absorbance and additional strengthThey evenly distribute stress across the pin.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/32 in
  • Length
    2 in

Details

  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)