Motion
67503243

Made in USA
67503243

7/32" Diam x 1" Long Coiled Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11697376
MFR #67503243
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67503243

7/32" Diam x 1" Long Coiled Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11697376
MFR #67503243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.38/each

Specifications

Dimensions

  • Diameter
    7/32 in
  • Length
    1 in

Details

  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
67503243 67503243 7/32X1 COILED SPRING P
  • Coiled spring pins, also known as spiral pins, are rolled with multiple turns of steel for shock absorbance and additional strengthThey evenly distribute stress across the pin.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought