Motion
67505685

Made in USA
67505685

7/16-14 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11697406
MFR #67505685
List Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67505685

7/16-14 UNC, 3" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11697406
MFR #67505685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.60/each for your price

Overview

Mfr description
67505685 67505685 7/16-14X3 L9 HEX CAP S
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    7/16-14 in
  • Length
    3 in
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Coating
    Zinc Yellow Dichromate
  • Hex Size
    5/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text