1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67512814
18 Inch Long x 4 Inch Width Guiding Lite2 Dock Reflector;Microprismatic Brightness
MI ITEM #
11697498
MFR #
67512814
Price
$89.10
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67512814
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67512814
18 Inch Long x 4 Inch Width Guiding Lite2 Dock Reflector;Microprismatic Brightness
MI ITEM #
11697498
MFR #
67512814
Mfr description
67512814 67512814 EACH 4"X18" YELLOW GUI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$89
.10
/each
Add to Cart
Specifications
Dimensions
Length
18 in
Width
4 in
Details
Color
Yellow
Lamp Included
No
PSC Code
6210
Style
Microprismatic Brightness
Type
Guiding Lite2 Dock Reflector
Type of Lamp
None
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items