Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67574939

1/4" ID x 1/2" OD 25' Long Multipurpose Air Hose; MNPT x MNPT Ends, 300 Working psi, 1/4" Fitting, Red
MI ITEM #11697523
MFR #67574939

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
67574939 67574939 1/4" X 25FT EPDM MXM A

Specifications

  • Connection Type
    MNPT x MNPT
  • Fitting Size
    1/4 in
  • Hose Type
    Multipurpose Air Hose
  • Material
    EPDM
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • Color
    Red
  • Length
    25 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought