Motion
67590240

Made in USA
67590240

3/8-16 UNC, 1" Length Under Head Slotted Drive Machine Screw - Round Head, Brass, Uncoated, Without Washer
MI ITEM #11697528
MFR #67590240
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67590240

3/8-16 UNC, 1" Length Under Head Slotted Drive Machine Screw - Round Head, Brass, Uncoated, Without Washer
MI ITEM #11697528
MFR #67590240

Mfr description
67590240 67590240 3/8-16 X 1 RH SL MACHI
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Machine screws without washers can be used with both flat and lock washers
  • Round head types are dome shaped with flat bearing surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Round
  • Material
    Brass
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)