Motion
67594085

Made in USA
67594085

1/16" Diam x 1/4" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
Mi Item #11697543
MFR #67594085
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67594085

1/16" Diam x 1/4" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
Mi Item #11697543
MFR #67594085

Mfr description
67594085 67594085 1/16"" X 1/4"" SPRING
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Length
    1/4 in

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    420
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)