Motion
67594168

Made in USA
67594168

1/16" Diam x 3/8" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #11697545
MFR #67594168
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67594168

1/16" Diam x 3/8" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #11697545
MFR #67594168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67594168 67594168 1/16"" X 3/8"" SPRING
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Diameter
    1/16 in
  • Length
    3/8 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    420
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought