Motion
67595520

Made in USA
67595520

1/8" Diam x 11/16" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #11697565
MFR #67595520
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67595520

1/8" Diam x 11/16" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #11697565
MFR #67595520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67595520 67595520 1/8"" X 11/16"" SPRING
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Diameter
    1/8 in
  • Length
    11/16 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    420
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought