Motion
67596288

Made in USA
67596288

5/32" Diam x 1-1/2" Long Slotted Spring Pin;Grade 420 Stainless Steel
Mi Item #11697584
MFR #67596288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67596288

5/32" Diam x 1-1/2" Long Slotted Spring Pin;Grade 420 Stainless Steel
Mi Item #11697584
MFR #67596288

Mfr description
67596288 67596288 5/32X1-1/2" 420 SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    5/32 in
  • Length
    1-1/2 in

Details

  • Material
    Stainless Steel
  • Material Grade
    420
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)