Motion
67597120

Made in USA
67597120

7/32" Diam x 2" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #11697605
MFR #67597120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67597120

7/32" Diam x 2" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #11697605
MFR #67597120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67597120 67597120 7/32"" X 2"" SPRING DO
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Diameter
    7/32 in
  • Length
    2 in
  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Material Grade
    420
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text