1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67598482
3/8" Diam x 2" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #
11697637
MFR #
67598482
Price
$3.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67598482
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67598482
3/8" Diam x 2" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
MI ITEM #
11697637
MFR #
67598482
Mfr description
67598482 67598482 3/8"" X 2"" SPRING DOW
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.88
/each
Add to Cart
Specifications
Dimensions
Diameter
3/8 in
Length
2 in
Details
Finish Coating
Bright
Material
Stainless Steel
Material Grade
420
Military Specifications
Does Not Meet Military Specifications
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items