Motion
67598565

Made in USA
67598565

3/8" Diam x 3" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
Mi Item #11697639
MFR #67598565
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67598565

3/8" Diam x 3" Long Slotted Spring Pin;Grade 420 Stainless Steel, Bright Finish
Mi Item #11697639
MFR #67598565

Mfr description
67598565 67598565 3/8"" X 3"" SPRING DOW
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Length
    3 in

Details

  • Finish Coating
    Bright
  • Material
    Stainless Steel
  • Material Grade
    420
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)