Motion
67669069

Made in USA
67669069

0.095 Inch Diameter, Seine Cable Cord Twine - 73 Lbs. Breaking Strength, White, 440 Ft. per Lb.
MI ITEM #11697672
MFR #67669069
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67669069

0.095 Inch Diameter, Seine Cable Cord Twine - 73 Lbs. Breaking Strength, White, 440 Ft. per Lb.
MI ITEM #11697672
MFR #67669069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
67669069 67669069 SIZE 36-1/2 LB BALL CA

Specifications

  • Type
    Cable-Cord Twine
  • Ball Spool Size
    0.500
  • Breaking Strength
    73 lb
  • Color
    White
  • Core Diameter
    36 in
  • Diameter
    0.0950 in
  • Length per Pound
    440 ft
  • Material
    Seine
  • PSC Code
    4020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought