Motion
67672469

Made in USA
67672469

100' Max Length Cotton Solid Braided Cotton Cord with Reinforced Core 3/8" Diam, 925 Lb Capacity
MI ITEM #11697678
MFR #67672469
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67672469

100' Max Length Cotton Solid Braided Cotton Cord with Reinforced Core 3/8" Diam, 925 Lb Capacity
MI ITEM #11697678
MFR #67672469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67672469 67672469 3/8" NYLON CORE-100FT

Specifications

  • Head Holder Diameter
    3/8 in
  • Load Capacity
    925 lb
  • Material
    Cotton
  • Maximum Length
    100
  • PSC Code
    4020
  • Type
    Solid Braided Cotton Cord w/Reinforced Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text