Motion
67700583

Made in USA
67700583

0.12" Hole Diam, 0.19" OAL, Split Shank, Nylon Panel Rivet 0.135" Length Under Head, 0.075" Material Thickness, 3/16" Head Diam
MI ITEM #11697679
MFR #67700583
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
67700583

0.12" Hole Diam, 0.19" OAL, Split Shank, Nylon Panel Rivet 0.135" Length Under Head, 0.075" Material Thickness, 3/16" Head Diam
MI ITEM #11697679
MFR #67700583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67700583 67700583 3/16"X .190L NYL PUSH
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.1875 in, 3/16 in
  • Length Under Head
    0.1350 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1200 in
  • Max Material Thickness
    0.0750 in
  • Minimum Hole Diameter
    0.1200 in
  • Overall Length
    0.1900 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought