1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
67707760
Spanner Screwdriver 8" OAL FOR 1/4 SPANNER SCREW
MI ITEM #
11697684
MFR #
67707760
List Price
$35.88
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 67707760
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
67707760
Spanner Screwdriver 8" OAL FOR 1/4 SPANNER SCREW
MI ITEM #
11697684
MFR #
67707760
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$35.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
67707760 67707760 FOR 1/4 SPANNER SCREW
Specifications
Overall Length
8 in
Overall Length Range
7" - 9.9"
PSC Code
5120
Type
Spanner Screwdriver
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought